Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Thermostat Conversion Kit, Single Temperature, Heating and Cooling, 2 Pipe, Vertical

  • Mfr # TP972A2192

  • Zoro # G4853803


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting and Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Air Connections
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP972A2192
Zoro #
G4853803
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/4 in
Width
2 in
Depth
1 5/8 in
Overall Height
3 1/4 in
Overall Width
2 in
Overall Depth
1 5/8 in

Details

Item
Pneumatic Thermostat Conversion Kit
Action Type - Pneumatic Thermostats
Direct Acting and Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Air Connections
1/8 in
Temp. Control Range
60 Degrees to 90 Degrees F
Mounting Style
Vertical
Includes
Wall Plate
Air Consumption
0.011 scfm
Max. Air Pressure
25 psi
Element Type
Bi-Metal
Max. Ambient Temp.
100 Degrees F
Throttling Range
2 to 10F
Application
Heat and Cool
Control Type
Single Piece Dial
Sensor Type
Bi-Metallic Spring
Action Type
Direct Acting and Reverse Acting
Temperature Settings
Dual Temperature
Replaces Brand
Barber-Colman, Johnson Controls, Obsolete Honeywell (2-pipe), Powers, Robertshaw
Thermostat Action
Direct and Reverse
Maximum Control Temperature
100 Degrees F
Maximum Air Pressure
25 psi
Differential Type
Adjustable
Air Restrictor Required
No
Mounting Direction/Cover Color
Vertical/Silver
Action
Direct and Reverse
Number of Pipes
2
Pneumatic Thermostat Type
Heating and Cooling
Cover Color
Silver
Air Connection Type
Dual Barbed Fittings
Replaces Brand/Manufacturer Model Number
Johnson Control, Powers, Robertshaw, Barber-Colman, and obsolete Honeywell (2-pipe)
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Maximum Deadband
90 Degrees F
Temperature Scale
Fahrenheit
Air Flow Output
High Volume
Mounting Direction
Vertical
Manufacturer Model Number
TP972A2192
Air Output Capacity
High
Compatible System Type
Damper Actuators, Pneumatic Valves
Thermostat Action/Application
Direct and Reverse/Heat and Cool

Description

Pneumatic Thermostat,RA/DA,60 to 90F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.