Zoro Homepage

Safety Interlock Switch 1NC Magnetically Actuated

  • Mfr # FF6-10-AC-03

  • Zoro # G4035157


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Series
FF6
AC Contact Rating
2 A @ 230 V
DC Contact Rating
1 A @ 24 V
Contact Form
1NC
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF6-10-AC-03
Zoro #
G4035157
UPC #
-
Country of Origin
United Kingdom

Dimensions

Switch Height
0.43 in
Switch Depth
0.75 in
Actuator Depth
0.75 in
Actuator Height
3.25 in
Switch Width
0.75 in
Actuator Width
0.75 in
Cable Length
9.84 ft
Overall Width
0.75 in
Overall Depth
0.75 in
Magnet Actuator Width
0.75 in
Overall Height
3.25 in
Magnet Actuator Height
3.25 in
Magnet Actuator Depth
0.75 in

Details

Item
Magnetically Actuated Safety Interlock Switch
Series
FF6
AC Contact Rating
2 A @ 230 V
DC Contact Rating
1 A @ 24 V
Contact Form
1NC
IP Rating
IP67
Operating Temp. Range
14 Degrees to 131 Degrees F
On Sensing Distance
0.4 in
Body Material
ABS
Termination Type
Pre-Cabled
Standards
CE, UL EN1088
Off Sensing Distance
1.18 in
Description/Special Features
Red ABS resin filled; Vibration 50Hz to 100Hz; Shock 10G
Includes
Actuator
Connection
Cable, 3m
Type
Magnetically Actuated Switch
Rating - Volts
230V AC
Enclosure Rating
IP67
Rating - Current
2A
Enclosure Construction
Red, ABS Plastic
Contacts
2-NC (Safety) 1-NO (aux)
Operating Temperature - Maximum
131 Degrees F
Switch Type
Reed Switch
Operating Temperature - Minimum
-13 Degrees F
Off Sensing Distance - Maximum
1.1 in
On Sensing Distance - Maximum
0.39 in
Body Style
Rectangular

Description

Magnetically Actuated Safety Interlock Switch, Series FF6, Switch Width 0.75 in, Switch Height 0.43 in, Switch Depth 0.75 in, Contact Form 1NC, AC Contact Rating 2 A @ 230 V, DC Contact Rating 1 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Pre-Cabled, Cable Length 9.84 ft, IP Rating IP67, Actuator Width 0.75 in, Actuator Height 3.25 in, Actuator Depth 0.75 in, On Sensing Distance 0.4 in, Off Sensing Distance 1.18 in, Body Material ABS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.