Shop All Safety Interlock Switches
Honeywell
Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13
Mfr # GKNA21
Zoro # G3907696
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Multi-Entry Key Operated (Straight, 90 Degrees , or Spring Key)
- Series GKN
- AC Contact Rating 10 A
- DC Contact Rating 0.1 to 10 A @ 250 V
- Contact Form 1NO/2NC
Product Information
- Brand Honeywell
- MFR # GKNA21
- Zoro # G3907696
- Country of Origin China
- Category Safety Interlock Switches
Dimensions
Height | 3.54 in |
Width | 2.52 in |
Depth | 1.18 in |
Conduit Size | 1/2 in NPT |
Overall Height | 3.54 in |
Overall Depth | 1.18 in |
Overall Width | 2.52 in |
Details
Description
Safety Interlock Switch, Multi-Entry Key Operated (Straight, 90 Degrees , or Spring Key), Contact Form 1NO/2NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GKN, DC Contact Rating 0.1 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 3.54 in, Width 2.52 in, Depth 1.18 in, NEMA Rating 1, 12, 13, 4 (Indoor Only), IP Rating IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- NVENT HOFFMAN Electrical Box, Steel, Splitter Box (AST4404R)
- GARDNER BENDER Plastic Staple Coax, 1/4", Masonry, PK100 (PSB-100M)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- Honeywell Safety Interlock Switches