Sealing Boot for BZE6 Series 15/32 UNS
Mfr # 10PA2
Zoro # G4551434
product price: $20.19
/eaKey Features
For Use With
BZE6/V6, BZG/H
Color
Black
Thread Size
15/32-33UNS
Material
Elastomer
Includes
Retaining Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10PA2
Zoro #
G4551434
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
15/32-33UNS
Details
Item
Sealing Boot
For Use With
BZE6/V6, BZG/H
Color
Black
Material
Elastomer
Includes
Retaining Rings
Type
Toggle Switch Sealing Boot
Product Type
Sealing Boot
Compatible Product Type
Plunger-Actuated Limit Switches
Compatible with Manufacturer Model Number
BZE6-2RN, BZE6-2RN18, BZE6-2RN2, BZE6-2RN7, BZE6-2RN72, BZE6-2RN80, BZV6-2RN, BZV6-2RN18, BZV6-2RN2, DTE6-2RN, DTE6-2RN2, DTV6-2RN, DTV6-2RN2
Compatible with Series
E6, V6
Compatible Manufacturer Part Number
BZE6-2RN, BZE6-2RN18, BZE6-2RN2, BZE6-2RN7, BZE6-2RN72, BZE6-2RN80, BZV6-2RN, BZV6-2RN18, BZV6-2RN2, DTE6-2RN, DTE6-2RN2, DTV6-2RN, DTV6-2RN2
Compatible Manufacturer Model Number
BZE6-2RN, BZE6-2RN18, BZE6-2RN2, BZE6-2RN7, BZE6-2RN72, BZE6-2RN80, BZV6-2RN, BZV6-2RN18, BZV6-2RN2, DTE6-2RN, DTE6-2RN2, DTV6-2RN, DTV6-2RN2
Compatible with Manufacturer Model No.
BZE6-2RN, BZE6-2RN18, BZE6-2RN2, BZE6-2RN7, BZE6-2RN72, BZE6-2RN80, BZV6-2RN, BZV6-2RN18, BZV6-2RN2, DTE6-2RN, DTE6-2RN2, DTV6-2RN, DTV6-2RN2
Compatible with Mfr. Model No.
BZE6-2RN, BZE6-2RN18, BZE6-2RN2, BZE6-2RN7, BZE6-2RN72, BZE6-2RN80, BZV6-2RN, BZV6-2RN18, BZV6-2RN2, DTE6-2RN, DTE6-2RN2, DTV6-2RN, DTV6-2RN2
For Use with Mfr Model Number
BZE6-2RN, BZE6-2RN18, BZE6-2RN2, BZE6-2RN7, BZE6-2RN72, BZE6-2RN80, BZV6-2RN, BZV6-2RN18, BZV6-2RN2, DTE6-2RN, DTE6-2RN2, DTV6-2RN, DTV6-2RN2
For Use With Mfr. Model Number
BZE6-2RN, BZE6-2RN18, BZE6-2RN2, BZE6-2RN7, BZE6-2RN72, BZE6-2RN80, BZV6-2RN, BZV6-2RN18, BZV6-2RN2, DTE6-2RN, DTE6-2RN2, DTV6-2RN, DTV6-2RN2
Compatible Pump Manufacturer Part Number
BZE6-2RN, BZE6-2RN18, BZE6-2RN2, BZE6-2RN7, BZE6-2RN72, BZE6-2RN80, BZV6-2RN, BZV6-2RN18, BZV6-2RN2, DTE6-2RN, DTE6-2RN2, DTV6-2RN, DTV6-2RN2
Compatible Mfr. Model Number
BZE6-2RN, BZE6-2RN18, BZE6-2RN2, BZE6-2RN7, BZE6-2RN72, BZE6-2RN80, BZV6-2RN, BZV6-2RN18, BZV6-2RN2, DTE6-2RN, DTE6-2RN2, DTV6-2RN, DTV6-2RN2
Description
Toggle Switch Sealing Boot, For Use With Mfr. No. BZE6/V6 and BZG/H, Includes Retaining Rings, 15/32-33 UNS Thread, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.