Snap Action Switch, Hinge, Lever Actuator, SPDT, 15 A at 120 V AC Contact Rating

  • Mfr # BZ-2RW80147-A2

  • Zoro # G4583257


product price:  $22.45
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 120 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW80147-A2
Zoro #
G4583257
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.03 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Depth
0.7"
Mounting Dimension
1.00" Centers
Actuator Length
1.03"
Length
2.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Body Width
1.94 in
Overall Height
1 in
Lever Actuator Length
1.03 in
Body Height
1 in
Mounting Hole Diameter
1/8 in
Overall Width
1.94 in
Overall Depth
0.7 in
Body Depth
0.7 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 120 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Differential Travel
0.003 to 0.020 in
Max. Pretravel
0.078 in
Housing Material
General Purpose Phenolic
Contact Form
1NO/1NC
Over Travel
0.094 in
Current Rating
15a
Series
BZ
Voltage Rating
125VAC
Release Force
1.5 ozf
Standards
CE, CSA, ENEC, UKCA, UL Listed
Operating Force
6 oz
Watertight - Snap Action Switch
No
Operating Temp. Range
-67 Degrees to 185 Degrees F
Electrical Connection - Snap Action Switch
Screw
Terminal Type
Screw
Type of Actuator
Straight Lever
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
15 A @ 125 to 480 V
Force to Operate
6 oz (1.67N) OF
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Over-Travel
0.094 in (2.39mm) OT
Head Action
Spring Return, Standard
Type
Basic Limit Switch
Connection Configuration
Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in.
Contact Rating
15A 125-480V AC 0.5A 125V DC 0.25A 250V DC
Head
Lever
Construction
Phenolic
Differential-Travel - max
0.02 in (0.51mm) DT
Operator Configuration
Simulated Roller
Connection
Screw Terminal
Body Material
Phenolic
Actuator Style
Roller Lever
Differential Travel - Maximum
0.002 in
Operating Temperature - Minimum
-67 Degrees F
Operating Force - Maximum
6 ozf
Center Mounting Hole Distance
1 in
Operating Temperature - Maximum
185 Degrees F
Pretravel
0.078 in
Overtravel
0.094 in
Electrical Connection
Screw

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15 A @ 120 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.03 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.