Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15 A at 480 V AC Contact Rating

  • Mfr # BZ-2RW826-A2

  • Zoro # G3032127


product price:  $28.35
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ-2RW826-A2
Zoro #
G3032127
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.26 in
Height - Snap Action Switch
0.95 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.07 in
Mounting Dimension - Snap Action Switch
1.00 in Centers
Actuator Length
1.26"
Length
1.94"
Mounting Dimension
1.00" Centers
Height
0.95"
Depth
0.069"
Body Width
1.94 in
Lever Actuator Length
1.26 in
Body Height
0.95 in
Body Depth
0.07 in
Overall Depth
0.07 in
Mounting Hole Diameter
1/8 in
Overall Height
0.95 in
Overall Width
1.94 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Terminal Type
Screw
Release Force
1.5 ozf
Current Rating
15a
Over Travel
0.094 in
Max. Pretravel
0.078 in
Electrical Connection - Snap Action Switch
Screw
Operating Force
6 oz
Standards
CE, CSA, ENEC, UKCA, UL Listed
Operating Temp. Range
-67 Degrees to 185 Degrees F
Watertight - Snap Action Switch
No
Housing Material
Phenolic
Differential Travel
0.003 to 0.020 in
Series
BZ
Contact Form
1NO/1NC
Voltage Rating
125/250/480VAC
Type of Actuator
Long Roller Lever
AC Contact Rating
15 A @ 480 V
DC Contact Rating
15 A @ 240 V
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Operator Configuration
One-Way
Force to Operate
6 oz (1.67N) OF
Differential-Travel - max
0.02 in (0.51mm) DT
Connection
Screw Terminal
Type
Basic Limit Switch
Contact Rating
15A 125-480V AC 0.5A 125V DC 0.25A 250V DC
Head
Roller Lever
Over-Travel
0.094 in (2.39mm) OT
Head Action
Spring Return, Standard
Connection Configuration
Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in.
Overtravel
0.094 in
Body Material
Phenolic
Electrical Connection
Screw
Operating Temperature - Maximum
185 Degrees F
Differential Travel - Maximum
0.02 in
Actuator Style
Roller Lever
Operating Force - Maximum
6 ozf
Center Mounting Hole Distance
1 in
Differential Travel - Minimum
0.003 in
Pretravel
0.078 in
Operating Temperature - Minimum
-67 Degrees F

Description

Snap Action Switch, Lever, Long, Roller, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.26 in, Height - Snap Action Switch 0.95 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.07 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.