Snap Action Switch, Pin, Plunger Actuator, SPDT, 15 A at 480 V AC Contact Rating

  • Mfr # BZ-2R-A2

  • Zoro # G3113442


product price:  $17.15
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ-2R-A2
Zoro #
G3113442
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.95 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.07 in
Depth
0.069"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Actuator Length
1.94"
Length
1.94"
Mounting Dimension
1.00" Centers
Height
0.95"
Body Width
1.94 in
Overall Depth
0.07 in
Overall Width
1.94 in
Body Height
0.95 in
Body Depth
0.07 in
Mounting Hole Diameter
1/8 in
Overall Height
0.95 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Contact Form
1NO/1NC
Max. Pretravel
0.015 in
Housing Material
Phenolic
Terminal Type
Screw
Differential Travel
0.0004 to 0.0020 in
Type of Actuator
Pin Plunger
Standards
CE, CSA, ENEC, UKCA, UL Listed
Voltage Rating
125/250/480VAC
Operating Force
9 to 13 oz
Electrical Connection - Snap Action Switch
Screw
Series
BZ
Operating Temp. Range
-67 Degrees to 257 Degrees F
Release Force
4 ozf
Watertight - Snap Action Switch
No
Current Rating
15a
Over Travel
0.005 in
AC Contact Rating
15 A @ 125 to 480 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Operating Force - Minimum
9 ozf
Pretravel
0.015 in
Differential Travel - Minimum
0.0004 in
Operating Temperature - Minimum
-67 Degrees F
Body Material
Phenolic
Overtravel
0.005 in
Electrical Connection
Screw
Actuator Style
Plunger
Center Mounting Hole Distance
1 in
Differential Travel - Maximum
0.002 in
Operating Temperature - Maximum
185 Degrees F
Operating Force - Maximum
13 ozf

Description

Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.95 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.07 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.