Snap Action Switch - V15W Series, SPDT, Lever Roller, 5A 240V, IP67

  • Mfr # V15W-DZ200A04-W2

  • Zoro # G4709056


product price:  $10.19
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
5 A @ 240 V
DC Contact Rating - Snap Action Switch
5 A @ 30 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V15W-DZ200A04-W2
Zoro #
G4709056
UPC #
-
Country of Origin
United States

Dimensions

Lever Actuator Length - Snap Action Switch
1.28 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.3 in
Depth - Snap Action Switch
0.41 in
Mounting Dimension
22.20 x 10.3mm Centers
Depth
0.41"
Height
0.63"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Length
1.3"
Actuator Length
1.28"
Lever Actuator Length
1.28 in
Mounting Hole Diameter
7/8 in
Overall Height
0.63 in
Body Width
1.3 in
Body Depth
0.41 in
Overall Width
1.3 in
Overall Depth
0.41 in
Body Height
0.62 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
5 A @ 240 V
DC Contact Rating - Snap Action Switch
5 A @ 30 V
Contact Form- Switches
SPDT
Over Travel
0.05 in
Operating Temp. Range
-40 Degrees to 185 Degrees F
Housing Material
PBT Polyester Thermoplastic
Type of Actuator
Simulated Roller lever
Operating Force
120 gf max
Watertight - Snap Action Switch
Yes
Terminal Type
Quick Connect
Max. Pretravel
0.13 in
Differential Travel
0.05 in
Current Rating
5A
Release Force
0.7 ozf
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Standards
CQC, cUL, ENEC, UL Listed
Voltage Rating
250VAC
Series
V15W
Contact Form
1NO/1NC
AC Contact Rating
6 A @ 125/250 V
DC Contact Rating
5 A @ 30 V
Body Material
Thermoplastic
Pretravel
0.14 in
Actuator Style
Roller Lever
Center Mounting Hole Distance
0.12 in
Operating Temperature - Maximum
185 Degrees F
Electrical Connection
3/16 in Quick Connect
Overtravel
0.07 in
Operating Temperature - Minimum
-40 Degrees F
Operating Force - Maximum
122 ozf
Differential Travel - Maximum
0.04 in

Description

Honeywell MICRO SWITCH V15W Series Miniature Snap Action Switch features a simulated roller lever actuator and is rated for operation within specified voltage and current ranges (up to 10 A). This switch is constructed with materials and features suitable for industrial environments, with an IP67-rated sealed housing that provides ingress protection as defined by the standard. Electrical connectivity is provided via 3/16 in quick connect terminals, and the unit carries certifications from CQC, ENEC, UL, and cUL.

Key features:

  • Actuator: Lever type with simulated roller; length 1.28"
  • Contact form: SPDT (1NO/1NC)
  • AC contact rating: 5 A @ 240 V
  • DC contact rating: 5 A @ 30 V
  • Body material: PBT polyester thermoplastic
  • Operating temperature range: -40°F to 185°F
  • Mounting dimension: 0.87 in centers; mounting hole diameter: 7/8 in
  • Differential travel maximum: 0.04 in; max pretravel: 0.13 in; overtravel: up to 0.07 in
  • Overall dimensions (WxHxD): 1.3 x 0.63 x 0.41 in
  • Terminal type: Quick connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.