Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88016852
- Zoro # G115417486
product price:Â
$
1,057.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016852
- Zoro #
- G115417486
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T10N/NQGR is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. This valve remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. It features a pilot lamp, flow adjustment mechanism, and an IP65 enclosure rating. The unit is certified according to EN 161 standards and holds EU certification as well as FM and CSA approvals. It is also certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.