Shop HONEYWELL

Solenoid Gas Safety Valve, Class A, 500 mbar, IP65, Auto Shut-Off

  • Mfr # KS88019907
  • Zoro # G015417692

product price: 
$
551.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88019907
Zoro #
G015417692
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-0/10R/NQ is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve is configured to be closed when not energized and supports a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow settings, and is rated to IP65 for ingress protection. The unit meets EU certification standards as well as FM and CSA approvals, with may be used in applications requiring compliance with SIL 3 or PL e standards.

Key features include:

  • Valve sizes from 1 to 9; nominal diameters (DN) from 10 to 125
  • Threaded or flanged connection options
  • Quick opening/closing or slow opening/quick closing operation types
  • Compatible with mains voltages: 24 V DC, 120 V AC, or 230 V AC
  • Terminal electrical connection
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.