Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VAS-VCS, Class A, 500 mbar, IP65 Rated
- Mfr # KS88031117
- Zoro # G615423925
product price:Â
$
603.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88031117
- Zoro #
- G615423925
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/15R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates according to EN 161 standards, is configured to be closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and flow adjustment, with an IP65 rating for ingress protection. It holds certification according to SIL 3 and PL e standards, as well as EU certification along with FM and CSA approvals.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.