Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, 500 mbar, Flow Adjustment, IP65, VAS1-/20R/NW
- Mfr # KS88006074
- Zoro # G315416500
product price:Â
$
743.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88006074
- Zoro #
- G315416500
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/20R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. The valve is configured to be in a closed position when not energized and is rated for operation up to 500 mbar. It features flow adjustment, a pilot lamp, and an IP65-rated enclosure. The unit meets EN 161 standards and holds EU certification as well as FM and CSA approvals. It is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening with quick closing or slow opening with quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.