Shop HONEYWELL
Create Account
Solenoid Valve - VAS3, NC, Gas/Air Shut-Off, 500 mbar, IP65
- Mfr # KS88008769
- Zoro # G715418999
product price:Â
$
1,532.59
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88008769
- Zoro #
- G715418999
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50F/LW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. The valve is normally closed (NC) when not energized and features a pilot lamp and flow adjustment capability. It supports maximum operating pressure up to 500 mbar, rated to IP65 ingress protection standard, and holds EU certification as well as FM and CSA approvals. The unit is certified for use in systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening with quick closing or slow opening with quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC