Temperature Sensor, Conduit Box
- Mfr # TR21-WK/U
- Zoro # G416576707
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Includes
TR21 Temperature Sensor, WRECVR Receiver
Power Source
AA Batteries
Maximum Operating Temperature
150 Degrees F
Application
Building Automation Systems
Compatible with Brand
Honeywell, Non-Honeywell Controllers with 10k Type2 NTC Input
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR21-WK/U
- Zoro #
- G416576707
- UPC #
- 085267751728
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 1 in
- Overall Width
- 3 in
- Overall Height
- 4 3/4 in
Details
- Item
- Temperature Sensor
- Includes
- TR21 Temperature Sensor, WRECVR Receiver
- Power Source
- AA Batteries
- Maximum Operating Temperature
- 150 Degrees F
- Application
- Building Automation Systems
- Compatible with Brand
- Honeywell, Non-Honeywell Controllers with 10k Type2 NTC Input
- Temperature Accuracy
- +/-1 Degrees F (12 Degrees C to 30 Degrees C)
- Compatible with Series
- Excel 10 W7750, W7751, W7552, W7553 Controllers, Spyder Unitary Controllers PUL and PVL, SuitePro T7350, T7351, TB8575 Thermostats
- Housing Type
- Conduit Box
- Display Type
- None
- Series
- TR
- Minimum Operating Temperature
- -40 Degrees F
- Electrical Connection Type
- Hardwired
- For Use With Building Automation Systems
- Building Automation System Compatible
- Output
- Wireless Transmission
- Standards
- FCC Part 15, IEEE Std 802.15.4-2003, UL94-5VA
- Product Type
- Temperature Sensor and Receiver Kit
- Number of Mounting Holes
- 4
- Power Source - TS Only
- AA Batteries
- Power Source - old
- AA Batteries
- Compatible Series
- Excel 10 W7750, W7751, W7552, W7553 Controllers, Spyder Unitary Controllers PUL and PVL, SuitePro T7350, T7351, TB8575 Thermostats
Description
Temperature Sensor, Display Type None, Output Wireless Transmission, Housing Type Conduit Box, Temperature Accuracy +/-1 Degrees F (12 Degrees C to 30 Degrees C), Electrical Connection Type Hardwired, Product Type Temperature Sensor and Receiver Kit, For Use With Building Automation Systems Building Automation System Compatible, Mounting Location Wall Mount, Overall Depth 1 in, Overall Height 4 3/4 in, Overall Width 3 in, Application Building Automation Systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.