Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A at 277V AC

  • Mfr # 2TL1-7

  • Zoro # G4732463


product price:  $45.39
/ea

Key Features

Switch Function
Momentary On/Maintained Off/Momentary On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TL1-7
Zoro #
G4732463
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Stem Thread Size
15/32-32 UNS-2A
Mounting Hole Diameter
0.47 in
Stem Diameter
0.47 in
Overall Height
2.49 in
Overall Width
0.89 in
Overall Depth
1.13 in

Details

Switch Function
Momentary On/Maintained Off/Momentary On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Number of Connections
6
Terminals
Screw
Includes
Bushing, Case, Cover, Toggle Lever
Actuator Color
Silver
Standards
CE, CSA, MIL-DTL-3950, UL Listed
Mounting Hole
0.50 in dia
Stem Color
Silver
DC Contact Rating
18 A @ 28 V
AC Contact Rating
10 A @ 125 V, 10 A @ 250 V
Item
Toggle Switch
Special Features
Silver Cadmium Oxide Contacts
Operating Temp. Range
-85 Degrees to 160 Degrees F
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
IP Rating
IP67
Product Type
Toggle Switch
Series
TL
Number of Poles
2
Operating Temperature - Minimum
-85 Degrees F
Operator Illumination Style
Non-Illuminated
Horsepower
1/4 hp @ 125V AC, 250 hp @ 250V AC
Resistance Properties
Shock Resistant, Vibration Resistant
Base Type
Step
Switch Function Configuration
Momentary On/Off/Momentary On
Number of Positions
3
Terminal Connection Type
Screw Terminals
Actuator Material
Metal
Operating Temperature - Maximum
160 Degrees F
Metal Actuator Finish
Silver

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 18 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.