Shop All Lens Cleaning
Honeywell Uvex
Lens Cleaning Station, 16 fl oz Bottle
Mfr # S485
Zoro # G806629617
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 500
- Includes (1) 16 oz. Bottle of Uvex Clear Plus Cleaning Solution, (4) Boxes of 500 Tissues, 3 1/2 in x 4 1/2 in Mirror
- Lens Treatment Properties Anti-Fog
- Solution Type Non-Isopropanol; Non-Silicone
- Wipe Size 5 1/4 in (W) x 8 in (L)
Product Information
- Brand Honeywell Uvex
- MFR # S485
- Zoro # G806629617
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 5 1/4 in (W) x 8 in (L) |
Bottle Size | 16 fl oz |
Station Width | 30 in |
Tissue Length | 8 in |
Tissue Width | 5 1/4 in |
Details
Description
Lens Cleaning Station, Bottle Size 16 fl oz, Holder Mount Location Wall Mount, Includes (1) 16 oz. Bottle of Uvex Clear Plus Cleaning Solution, (4) Boxes of 500 Tissues, 3 1/2 in x 4 1/2 in Mirror, Lens Treatment Properties Anti-Fog, Lockable No, Solution Type Non-Isopropanol; Non-Silicone, Station Depth 4 in, Station Height 14 in, Station Material Tissue, Station Width 30 in, Tissue Count 500, Tissue Dispensing Type Loose, Tissue Length 8 in, Tissue Type Dry, Tissue Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Projector, light marking, signals, 66-3133-20L-623 (66-3133-20L-623)
- DURABLE CORP E 4' X 8' Red Entrance Mat Entrance Mat (613S48RD)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Brick (445L03)
- HONEYWELL UVEX Uvex, Fog Eliminating Cloths, 100 PK (S479)
- HONEYWELL UVEX Lens Cleaning Solution, 128 oz. (S482)
- HONEYWELL UVEX Lens Cleaning Solution, 16 oz., w/Pump (S471)
- HONEYWELL UVEX Lens Tissue, For All Safety Glasses, PK400 (S475)
- HONEYWELL UVEX Lens Cleaning Wipes, Anti-Static, 100PK (S470)
- HONEYWELL UVEX Disposable Lens Cleaning Station, 16 oz. (S483)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, 100 Per Pack (8574GM)
- Honeywell Uvex Eye Protection