Honeywell Uvex

Safety Glasses, Gray Anti-Fog ; Anti-Scratch


product price: $11.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Eyewear Size M
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal
Adjustable Arm Length Yes

Details

Item Safety Glasses
Lens Color Gray
Frame Color Black
Lens Coating Anti-Fog ; Anti-Scratch
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined Brow Foam Lining
Series Avatar
UV Protection 99.99% UVA/UVB
Standards ANZI Z87.1-2015, CSA Z94.3-2007
Metal Detectable No
Photochromatic Lens No
X-Ray Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Frame Style Wraparound
Frame Type Half-Frame
Includes Anti-Fog Lens Coating Yes
Ultra-Violet Scale Protection Designation U6
Application Military
Includes Anti-Static Lens Coating No
Adjustable Nose Piece Yes
Arm Tip Type Ratchet Wire Core
Includes Padded Nose Piece Yes
Includes Brow Lining Yes
Includes No Lens Coatings No
Arm Color Black
Includes Padded Arms Yes
Includes Scratch-Resistant Lens Coating Yes
Dielectric Protection Yes
Includes Eye Socket Lining No

Description

Safety Glasses, Series Avatar, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Wire Core, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANZI Z87.1-2015, CSA Z94.3-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.