Horace Small
220 M Pink Tan Heritage Pant
Mfr # HS2118 32R30
Zoro # G1411658
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 55% Polyester/45% Worsted Wool
- Gender Men's
- Inseam 30"
- Fabric Weight 10 oz./sq.yd., 16.7 oz./Linear yd.
- Fits Waist Size 32"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic (460X63)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 10 1/2, Brown, PR (A7896)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 14 (EVO2-14)
- 5.11 Mens Cargo Pants, Size 36" x 32", Black (74439)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x30 (LU20RB 4030)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- 5.11 Men's Tactical Pant, Black, 34 to 35" (74251)
- 5.11 Mens Cargo Pants, Size 32" x 32", Black (74439)
- Horace Small Workwear and Protective Clothing