30 in W X 41 1/2 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 1,382 lb

  • Mfr # KM-1340MWJ

  • Zoro # G3477601


product price:  $9,659.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-1340MWJ
Zoro #
G3477601
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
41 1/2 in
Overall Depth - Ice Machines
27 3/8 in
Inlet Size
1/2" FPT
Overall Width
30"
Overall Height
41-1/2"
Overall Depth
27-3/8"
Drain Size
3/4 in
Water Supply Connection Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,382 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Voltage
208/230V
Includes
Ice Machine Only
Item
Ice Machine
Standards
AHRI, NSF, UL
Warranty
3 yr. Parts and Labor on Entire Machine, 5 yr. Parts and Labor On: Evaporator, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil
Control Type - Ice Dispensers
Not a Dispenser
Color
Stainless Steel
Amps
20 A
Condenser Cooling
Water
Hz
60
Agency Compliance
AHRI, CE, NSF, UL
Water Supply Connection Type
FPT
Minimum Water Pressure
10 psig
Maximum Water Pressure
113 psig
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Function
Makes Ice
Exterior Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Refrigerant Type
R-404a
Drain Thread Type
FPT
Resistance Properties
Antimicrobial
Product Type
Ice Machine
Frequency
60 Hz

Description

Ice Machine, Ice Production per Day 1,382 lb, Cube Type Crescent, Overall Height 41-1/2 In., Overall Width 30 In., Overall Depth 27-3/8 In., Voltage 208/230V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel, Frequency 60 Hz, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards AHRI, NSF, UL

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.