Shop HOSPECO
See all product information
Create Account
Cleaning Wipes, Dispenser Box, White
- Mfr # M-PR922
- Zoro # G0556285
product price:Â
$
92.59
/ea
Key Features
Material
Polyester, Paper
Color
White
Sheet Size
12 in x 16 1/2 in
Container Type
Box
Number of Sheets
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-PR922
- Zoro #
- G0556285
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12 in x 16 1/2 in
- Sheet Width
- 12 in
- Sheet Length
- 17 in
Details
- Item
- Cleaning Wipes
- Material
- Polyester, Paper
- Color
- White
- Container Type
- Box
- Number of Sheets
- 250
- Lint Level
- Low Lint
- Series
- Sontara(R) EC
- Features
- Made to Handle Tough Cleaning Challenges, Exceptional Strength and Resistance
- Containers per UOM
- 1
- Minimum Cleanroom Standards
- None
- Wipe Type
- General Purpose
- For Use With Mfr. Model Number
- Cleaning Agents
- Product Type
- Cleaning Wipes
- Wipe Construction
- Airlaid
- Cloth Density
- 78 g/sq m
- Shell Material
- Polyester, Paper
Description
Disposble Wipes,12 In x 16-1/2 In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.