Hospeco
Health Gards Toilet Seat Covers, Half-Fold, White, PK1000
Mfr # HG-1000
Zoro # G4070499
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Width 14.25 in
- Fold Type 1/2 Fold
- Color White
- Weight 6 lbs
- Material Paper
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Baking Soda, 4 lb., Odorless, Box, PK6 (33200-01170)
- SALAV Salav HS-100 SILVER Silver Duo Press Hand Held Steamer (HS-100 SILVER)
- NOBLES Washer, Flat (32505)
- TOUGH GUY 45 Gal Biohazard Bags, 40 in x 48 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DL05)
- HOSPECO Toilet Seat Covers, Discreet Seat, 1/2 Fold, 16 3/4 in x 14 1/2 in, 250 Sheets/Pack, White, 20 Pack (DS-5000)
- HOSPECO Covers, Seat, Toilet, Half Fld Pk (HOSHG5000)
- HOSPECO Health Gards Toilet Seat Covers, PK3000 (HG-3000C)
- HOSPECO Toilet Seat Cover, Half Fold, White, 250 Sheets (HG-5000)
- HOSPECO Hospeco Discreet Seat 12 Fold Toilet Seat Covers 250 CoversPack, 20 PacksCase DS5000 (DS-5000)
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- BOARDWALK Toilet Seat Cover, 1/2 Fold, White, 250 Sheets (BWK-1000)
- Hospeco Toilet Seat Covers