Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 11.5, D, PR

  • Mfr # 84012 11.5 D
  • Zoro # G424176180

product price: 
$
300.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
D
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
572 Degrees F
Size
11 1/2
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 11.5 D
Zoro #
G424176180
UPC #
843671154272
Country of Origin
China
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Shank Material
Fiberglass
Item
High-Cut Work Boot
Waterproof
Yes
Insole Technology
Dual Density, Removable Insole
Gender
Men's
Slip-Resistance Value - SATRA Heel - Wet
0.81
Construction
Cemented
Toe Cap Material
Composite
Style Number
84012
Metal Chip-Resisting Sole
Yes
Insole Material
Non-Woven Fabric, Polyurethane
Chemical-Resisting Sole
No
Closure
Side Zipper
Slip-Resistance Value - SATRA Heel - Dry
0.98
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Color
Brown
Footwear Style
High-Cut Work Boot
Midsole Material
EVA
All-Leather Upper
Yes
Insulated
No
Upper Material
Leather
Wire Color
Brown

Dimensions

Width
D
Size
11 1/2
Overall Height
8 in

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.