Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 13, EE, PR

  • Mfr # 84012 13 2E
  • Zoro # G624176225

product price: 
$
300.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Oil-Resisting Sole
Yes
Size
13
Overall Height
8 in
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 13 2E
Zoro #
G624176225
UPC #
843671154425
Country of Origin
China
Oil-Resisting Sole
Yes
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Insulated
No
Shank Material
Fiberglass
All-Leather Upper
Yes
Closure
Side Zipper
Style Number
84012
Insole Material
Non-Woven Fabric, Polyurethane
Gender
Men's
Waterproof
Yes
Footwear Style
High-Cut Work Boot
Chemical-Resisting Sole
No
Outsole Material
Rubber
Item
High-Cut Work Boot
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Slip-Resistance Value - SATRA Heel - Dry
0.98
Insole Technology
Dual Density, Removable Insole
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Midsole Material
EVA
Upper Material
Leather
Wire Color
Brown

Dimensions

Size
13
Overall Height
8 in
Width
EE

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.