Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 14, D, PR

  • Mfr # 84012 14 D
  • Zoro # G124175933

product price: 
$
270.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Insulated
No
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 14 D
Zoro #
G124175933
UPC #
843671154302
Country of Origin
China
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Insulated
No
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Heel - Wet
0.81
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Midsole Material
EVA
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
No
Gender
Men's
Footwear Style
High-Cut Work Boot
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Metal Chip-Resisting Sole
Yes
Waterproof
Yes
Closure
Side Zipper
Style Number
84012
Slip-Resistance Value - SATRA Heel - Dry
0.98
Upper Material
Leather
Heel Definition
Flat Heel
Item
High-Cut Work Boot
Insole Material
Non-Woven Fabric, Polyurethane
Construction
Cemented
Insole Technology
Dual Density, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Wire Color
Brown

Dimensions

Overall Height
8 in
Size
14
Width
D

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.