Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 7, 6E, PR

  • Mfr # 50165 7 6E
  • Zoro # G124176206

product price: 
$
274.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
50165
Puncture-Resistant Sole
No
Color
Black
Insole Material
Non-Woven Fabric, Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 7 6E
Zoro #
G124176206
UPC #
843671160082
Country of Origin
China
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
50165
Puncture-Resistant Sole
No
Color
Black
Insole Material
Non-Woven Fabric, Polyurethane
Shank Material
Fiberglass
Midsole Material
EVA
Insulated
No
Toe Cap Material
Carbon Fiber
Gender
Men's
Slip-Resistance Value - SATRA Heel - Wet
0.81
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.95
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Upper Material
Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Construction
Cemented
Waterproof
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Closure
Lace Up with Dual-Purpose Hook
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Item
Hiker Boot
Footwear Style
Hiker Boot
Wire Color
Black

Dimensions

Width
6E
Overall Height
6 in
Size
7

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.