Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 19, 6E, PR

  • Mfr # 50165 19 6E
  • Zoro # G924176369

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Color
Black
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 19 6E
Zoro #
G924176369
UPC #
843671160266
Country of Origin
China
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Color
Black
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Heel Definition
Flat Heel
Closure
Lace Up with Dual-Purpose Hook
Upper Material
Fabric
Puncture-Resistant Sole
No
Style Number
50165
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
0.95
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Gender
Men's
Insulated
No
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Insole Material
Non-Woven Fabric, Polyurethane
Toe Cap Material
Carbon Fiber
Manufacturer-Suggested Sole Slip Rating
Better
Item
Hiker Boot
Chemical-Resisting Sole
No
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Footwear Style
Hiker Boot
Construction
Cemented
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Wire Color
Black

Dimensions

Overall Height
6 in
Size
19
Width
6E

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 19, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.