Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 9, D, PR

  • Mfr # 84012 9 D
  • Zoro # G424176029

product price: 
$
270.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insulated
No
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 9 D
Zoro #
G424176029
UPC #
843671154227
Country of Origin
China
Insulated
No
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Oil-Resisting Sole
Yes
Color
Brown
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Waterproof
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Leather
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Insole Technology
Dual Density, Removable Insole
Heel Definition
Flat Heel
Footwear Style
High-Cut Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.81
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Closure
Side Zipper
Slip-Resistance Value - SATRA Heel - Dry
0.98
Maximum Heat Rating
572 Degrees F
Shank Material
Fiberglass
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Item
High-Cut Work Boot
Style Number
84012
Outsole Material
Rubber
Wire Color
Brown

Dimensions

Width
D
Overall Height
8 in
Size
9

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.