Shop HOSS BOOT CO

WellingtonBoot, Brown, Men's, 11.5, EE, PR

  • Mfr # 90691 11.5 2E
  • Zoro # G024176085

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Puncture-Resistant Sole
Yes
Insulated
No
Oil-Resisting Sole
Yes
Upper Material
Leather
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 11.5 2E
Zoro #
G024176085
UPC #
843671150557
Country of Origin
China
Puncture-Resistant Sole
Yes
Insulated
No
Oil-Resisting Sole
Yes
Upper Material
Leather
All-Leather Upper
Yes
Style Number
90691
Gender
Men's
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.81
Chemical-Resisting Sole
No
Item
Wellington Boot
Manufacturer-Suggested Sole Slip Rating
Fair
Insole Material
Non-Woven Fabric, Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard System
Poron(R) XRD(R)
Midsole Material
EVA
Color
Brown
Metatarsal Guard Location
Internal
Closure
Pull On
Slip-Resistance Value - SATRA Heel - Wet
0.79
Outsole Material
Rubber
Shank Material
Fiberglass
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Insole Technology
Removable Insole
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Toe Cap Material
Composite
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Wire Color
Brown

Dimensions

Size
11 1/2
Width
EE
Overall Height
11 in

Description

Wellington Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.