Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 8, EE, PR

  • Mfr # 50165 8 2E
  • Zoro # G024176627

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Footwear Style
Hiker Boot
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Outsole Material
Rubber
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 8 2E
Zoro #
G024176627
UPC #
843671159703
Country of Origin
China
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Footwear Style
Hiker Boot
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Outsole Material
Rubber
Insulated
No
Shank Material
Fiberglass
Gender
Men's
Metal Chip-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Puncture-Resistant Sole
No
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.95
Color
Black
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Fabric
Style Number
50165
Waterproof
Yes
Chemical-Resisting Sole
No
Item
Hiker Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
EVA
Insole Material
Non-Woven Fabric, Polyurethane
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Slip-Resistance Value - SATRA Heel - Wet
0.81
Wire Color
Black

Dimensions

Overall Height
6 in
Width
EE
Size
8

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.