Shop HOSS BOOT CO

Wellington Boot, Brown, Men's, 7, D, PR

  • Mfr # 90691 7 D
  • Zoro # G824176230

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 7 D
Zoro #
G824176230
UPC #
843671150601
Country of Origin
China
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Color
Brown
Shank Material
Fiberglass
Construction
Cemented
Metatarsal Guard Location
Internal
Midsole Material
EVA
Gender
Men's
Closure
Pull On
Insole Material
Non-Woven Fabric, Polyurethane
Waterproof
Yes
Chemical-Resisting Sole
No
Item
Wellington Boot
Metatarsal Guard System
Poron(R) XRD(R)
Outsole Material
Rubber
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.81
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Footwear Style
Wellington Boot
Puncture-Resistant Sole
Yes
Insulated
No
Toe Cap Material
Composite
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Heel - Wet
0.79
All-Leather Upper
Yes
Style Number
90691
Maximum Heat Rating
572 Degrees F
Wire Color
Brown

Dimensions

Overall Height
11 in
Size
7
Width
D

Description

Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.