Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 11, EE, PR

  • Mfr # 50165 11 2E
  • Zoro # G524176325

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Heat Rating
572 Degrees F
Insole Material
Non-Woven Fabric, Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Color
Black
Shank Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 11 2E
Zoro #
G524176325
UPC #
843671159765
Country of Origin
China
Maximum Heat Rating
572 Degrees F
Insole Material
Non-Woven Fabric, Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Color
Black
Shank Material
Fiberglass
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Midsole Material
EVA
Footwear Style
Hiker Boot
Heel Definition
Flat Heel
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Upper Material
Fabric
Slip-Resistance Value - SATRA Heel - Wet
0.81
Puncture-Resistant Sole
No
Item
Hiker Boot
Closure
Lace Up with Dual-Purpose Hook
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Style Number
50165
Wire Color
Black

Dimensions

Width
EE
Size
11
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.