Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 14, 6E, PR

  • Mfr # 50165 14 6E
  • Zoro # G724176620

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
14
Slip-Resistance Value - SATRA Heel - Wet
0.81
Puncture-Resistant Sole
No
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 14 6E
Zoro #
G724176620
UPC #
843671160211
Country of Origin
China
Slip-Resistance Value - SATRA Heel - Wet
0.81
Puncture-Resistant Sole
No
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Style Number
50165
Color
Black
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Toe Cap Material
Carbon Fiber
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Item
Hiker Boot
Footwear Style
Hiker Boot
Gender
Men's
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Chemical-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Upper Material
Fabric
Shank Material
Fiberglass
Heel Definition
Flat Heel
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Closure
Lace Up with Dual-Purpose Hook
Manufacturer-Suggested Sole Slip Rating
Better
Wire Color
Black

Dimensions

Size
14
Overall Height
6 in
Width
6E

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.