Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 17, 6E, PR

  • Mfr # 50165 17 6E
  • Zoro # G624176553

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Size
17
Maximum Heat Rating
572 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 17 6E
Zoro #
G624176553
UPC #
843671160242
Country of Origin
China
Gender
Men's
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Item
Hiker Boot
Maximum Heat Rating
572 Degrees F
Insulated
No
Outsole Material
Rubber
Style Number
50165
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Heel - Dry
0.95
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Upper Material
Fabric
Toe Cap Material
Carbon Fiber
Construction
Cemented
Shank Material
Fiberglass
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Closure
Lace Up with Dual-Purpose Hook
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Non-Woven Fabric, Polyurethane
Waterproof
Yes
Midsole Material
EVA
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Color
Black
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel
Wire Color
Black

Dimensions

Size
17
Overall Height
6 in
Width
6E

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 17, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.