Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 20, EE, PR

  • Mfr # 50165 20 2E
  • Zoro # G724176330

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Oil-Resisting Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Heel - Wet
0.81
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 20 2E
Zoro #
G724176330
UPC #
843671159871
Country of Origin
China
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Heel - Wet
0.81
Item
Hiker Boot
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Midsole Material
EVA
Insole Material
Non-Woven Fabric, Polyurethane
Insulated
No
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Waterproof
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up with Dual-Purpose Hook
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Chemical-Resisting Sole
No
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Shank Material
Fiberglass
Footwear Style
Hiker Boot
Toe Cap Material
Carbon Fiber
Upper Material
Fabric
Slip-Resistance Value - SATRA Heel - Dry
0.95
Style Number
50165
Color
Black
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Wire Color
Black

Dimensions

Width
EE
Overall Height
6 in
Size
20

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 20, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.