Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 7.5, EE, PR

  • Mfr # 50165 7.5 2E
  • Zoro # G224176182

product price: 
$
274.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Insulated
No
Toe Cap Material
Carbon Fiber
Overall Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 7.5 2E
Zoro #
G224176182
UPC #
843671159697
Country of Origin
China
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Insulated
No
Toe Cap Material
Carbon Fiber
Footwear Style
Hiker Boot
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Gender
Men's
Maximum Heat Rating
572 Degrees F
Waterproof
Yes
Style Number
50165
Item
Hiker Boot
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.95
Upper Material
Fabric
Slip-Resistance Value - SATRA Heel - Wet
0.81
Color
Black
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Puncture-Resistant Sole
No
Closure
Lace Up with Dual-Purpose Hook
Construction
Cemented
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wire Color
Black

Dimensions

Overall Height
6 in
Width
EE
Size
7 1/2

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.