Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 11, D, PR

  • Mfr # 84012 11 D
  • Zoro # G124176329

product price: 
$
300.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insulated
No
Insole Material
Non-Woven Fabric, Polyurethane
All-Leather Upper
Yes
Gender
Men's
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 11 D
Zoro #
G124176329
UPC #
843671154265
Country of Origin
China
Insulated
No
Insole Material
Non-Woven Fabric, Polyurethane
All-Leather Upper
Yes
Gender
Men's
Color
Brown
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Construction
Cemented
Footwear Style
High-Cut Work Boot
Item
High-Cut Work Boot
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Upper Material
Leather
Closure
Side Zipper
Shank Material
Fiberglass
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Style Number
84012
Outsole Material
Rubber
Puncture-Resistant Sole
No
Insole Technology
Dual Density, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Wet
0.81
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.98
Oil-Resisting Sole
Yes
Wire Color
Brown

Dimensions

Size
11
Overall Height
8 in
Width
D

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.