Doodle Desk Pad Refill, 25 Sheet Pad, 22

  • Mfr # 402

  • Zoro # G9748595


product price:  $14.25
/ea

Key Features

Paper Color
White
Number of Sheets
25
Material
20 lb. Bond
Color
White
Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402
Zoro #
G9748595
UPC #
-
Country of Origin
United States

Dimensions

Width
22"
Depth
17"
Height
17 in

Details

Paper Color
White
Number of Sheets
25
Item
Doodle Desk Pad Refill,25 Sheet Pad,22
Material
20 lb. Bond
Color
White
Weight
0.833 lbs
Recycled Content
100%

Description

Doodle Desk Pad Refill,25 Sheet Pad,22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.