House of Doolittle Economy Stitched Cover Monthly Planner
- Mfr # HOD26002
- Zoro # G1953640
product price:Â
$
13.19
/ea
Key Features
Refills
No
Style
Calendars And Planners-Appointment Books
Color
Blue/Gray
Sheet Size
8 1/2 in x 11 in
Format
One Month per Two-Page Spread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOD26002
- Zoro #
- G1953640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2 in x 11 in
- Sheet Width
- 8 1/2 in
- Sheet Height
- 11 in
Details
- Item
- Planner
- Refills
- No
- Style
- Calendars And Planners-Appointment Books
- Color
- Blue/Gray
- Format
- One Month per Two-Page Spread
- Product Type
- Planner
- Dated/Undated
- Dated
- Appointment Ruling
- Open Scheduling
- Edition Year
- 2022 to 2024
- Julian Dates
- Yes
- Calendar Term
- 14-Month (Dec-Jan)
- Calendar Reference Blocks
- Past Month; Future Month
- Sheet Color
- White/Blue
- Binding Type
- Sewn
- Paper Color
- White/Blue
- Cover Material
- Leatherette
- Cover Color
- Black
- Refillable
- Not Refillable
- Includes Julian Dates
- Julian Dates Included
- Date Format
- One Month per Two-Page Spread
- Wire Color
- Blue/Gray
Description
Monthly - 14 Month - December 2026 to January 2028 - 1 Month Double Page Layout - 8 1/2" x 11" Sheet Size - 1.75" x 1.75" Block - Leatherette, Paper - Black Cover - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.