Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK

  • Mfr # MGLP-R6-4-PKT

  • Zoro # G3707383

CAD Available

product price:  $11.25
/pk 25, $0.45/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.063 in to 0.270 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGLP-R6-4-PKT
Zoro #
G3707383
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
13/32 in
Hole Size
.191-.201
Head Dia.
.385
Head Height
0.675
Overall Length
1 23/32 in
Maximum Material Thickness
17/64 in
Maximum Hole Diameter
0.201 in
Minimum Hole Diameter
0.191 in
Minimum Material Thickness
1/16 in
Head Diameter
25/64 in
Shank Diameter
0.1875 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.063 in to 0.270 in
System of Measurement
Inch
Tensile Strength (Lb.)
1,200 lb
For Use With
6NCW9, 6NCX1, 6NCX2
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
1,300 lb
Features
Flush Pinbreak, Internal Pin Locking Mechanism
Finish
Zinc Plated
Shear Strength
1,300 lb
Material Grade/Class
IFI-114-30
Manufacturer Location
Globally Sourced
Tensile Strength
1,200 lb

Description

Blind Rivet,1.713 In. L,0.1875 In. dia,PK25, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 13/32 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 25/64 in, Head Angle Not Applicable, Shear Strength 1,300 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 17/64 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.