High Yield Toner Cartridge, Black

  • Mfr # CC364X

  • Zoro # G1142633


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
HP 64X
Printer Series
LaserJet
Printer Model
LaserJet P4015, LaserJet P4515
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC364X
Zoro #
G1142633
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
HP 64X
Printer Series
LaserJet
Printer Model
LaserJet P4015, LaserJet P4515
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
24000
Color
Black
Remanufactured Cartridge Number
38MR95
For Use With
HP LaserJet P4015 Series, P4515 Series
Supply Type
Toner
Yield Type
High-Yield
Device Types
Laser Printer
Compatible Printer Model Number
LaserJet P4015, LaserJet P4515
Product Type
High Yield Toner Cartridge
Compatible Printer Brand
HP
Page Yield - Total
24,000
Market Indicator Cartridge Number
64X
Page Yield - Black
24,000
Compatible Printer Series
LaserJet
Print Technology
Laser
Recycled
Yes
Environmental Certification
Design for the Environment (DfE)
Compatibility
HP LaserJet Printer P4015DN, HP LaserJet Printer P4015N, HP LaserJet Printer P4015X, HP LaserJet Printer P4015TN, HP LaserJet Printer P4515N, HP LaserJet Printer P4515X, HP LaserJet Printer P4515TN, HP LaserJet Printer P4515XM, HP LaserJet Printer P4015 Series, HP LaserJet Printer P4515 Series

Description

Market Indicator Cartridge No. 64X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet P4015, LaserJet P4515, Max. Page Yield 24,000, Remanufactured Cartridge Number 38MR95, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP LaserJet P4015 Series, P4515 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.