High Yield Toner Cartridge, Black

  • Mfr # CF380X

  • Zoro # G1146431


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
312X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M476
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF380X
Zoro #
G1146431
UPC #
-
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
312X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M476
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
4,400
Color
Black
For Use With
HP Color LaserJet Pro MFP M476 Series
Remanufactured Cartridge Number
No
Yield Type
High-Yield
Supply Type
Toner
Device Types
Laser Printer
Page Yield - Black
4,400
Page Yield - Total
4,400
Market Indicator Cartridge Number
312X
Compatible Printer Model Number
LaserJet Pro M476
Product Type
High Yield Toner Cartridge
Compatible Printer Series
LaserJet Pro
Compatible Printer Brand
HP
Compatibility
HP Color LaserJet Pro MFP M476nw CF385A#BGJ, HP Color LaserJet Pro MFP M476dw CF387A#BGJ, HP Color LaserJet Pro MFP M476dn CF386A#BGJ, HP M476 Printer
Print Technology
Laser

Description

Market Indicator Cartridge No. 312X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M476, Max. Page Yield 4,400, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP Color LaserJet Pro MFP M476 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.