Ink Cartridge, Black

  • Mfr # D8J10A

  • Zoro # G1147034


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
980
Printer Series
OfficeJet
Printer Model
OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D8J10A
Zoro #
G1147034
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
980
Printer Series
OfficeJet
Printer Model
OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
10,000
Color
Black
For Use With
HP Officejet X555dn, X555xh, X585dn, X585f, X585z
Remanufactured Cartridge Number
No
Device Types
Inkjet Printer
Supply Type
Ink
Page Yield - Total
10,000
Product Type
Ink Cartridge
Compatible Printer Brand
HP
Compatible Printer Model Number
OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z
Compatible Printer Series
OfficeJet
Market Indicator Cartridge Number
980
Page Yield - Black
10,000
Print Technology
Inkjet
Compatibility

Description

Market Indicator Cartridge No. 980, Ink/Toner Color Black, Printer Brand HP, Printer Series OfficeJet, Printer Model OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z, Max. Page Yield 10,000, Color Black, Cartridge Condition New, Ink Cartridge, For Use With HP Officejet X555dn, X555xh, X585dn, X585f, X585z

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.