Ink Cartridge, Yellow

  • Mfr # D8J09A

  • Zoro # G1147019


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
980
Printer Series
OfficeJet
Printer Model
OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z
Ink/Toner Color
Yellow
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D8J09A
Zoro #
G1147019
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
980
Printer Series
OfficeJet
Printer Model
OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
6,600
Color
Yellow
For Use With
HP Officejet X555dn, X555xh, X585dn, X585f, X585z
Remanufactured Cartridge Number
No
Device Types
Inkjet Printer
Supply Type
Ink
Market Indicator Cartridge Number
980
Page Yield - Yellow
6,600
Compatible Printer Series
OfficeJet
Compatible Printer Brand
HP
Compatible Printer Model Number
OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z
Product Type
Ink Cartridge
Page Yield - Total
6,600
Print Technology
Inkjet
Compatibility

Description

Market Indicator Cartridge No. 980, Ink/Toner Color Yellow, Printer Brand HP, Printer Series OfficeJet, Printer Model OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z, Max. Page Yield 6,600, Color Yellow, Cartridge Condition New, Ink Cartridge, For Use With HP Officejet X555dn, X555xh, X585dn, X585f, X585z

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.