
Ink Cartridge, Cyan
Mfr # D8J07A
Zoro # G1147025
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
980
Printer Series
OfficeJet
Printer Model
OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z
Ink/Toner Color
Cyan
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D8J07A
Zoro #
G1147025
UPC #
-
Country of Origin
China
Details
Market Indicator Cartridge No.
980
Printer Series
OfficeJet
Printer Model
OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
6,600
Color
Cyan
For Use With
HP Officejet X555dn, X555xh, X585dn, X585f, X585z
Remanufactured Cartridge Number
No
Device Types
Inkjet Printer
Supply Type
Ink
Page Yield - Total
6,600
Compatible Printer Series
OfficeJet
Page Yield - Cyan
6,600
Product Type
Ink Cartridge
Compatible Printer Brand
HP
Compatible Printer Model Number
OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z
Market Indicator Cartridge Number
980
Compatibility
HP OfficeJet Enterprise Color X555dn C2S11A#BGJ,HP OfficeJet Enterprise Color X555xh C2S12A#BGJ,HP OfficeJet Enterprise Color MFP X585f B5L05A#BGJ,HP OfficeJet Enterprise Color Flow MFP X585z B5L06A#BGJ,HP OfficeJet Enterprise Color MFP X585dn B5L04A#BGJ,HP OfficeJet Enterprise Color MFP Flow M585z,HP OfficeJet Enterprise Color MFP M585dn,HP OfficeJet Enterprise Color MFP M585f
Print Technology
Inkjet
Features
Water Resistant, UV Resistant
Description
Market Indicator Cartridge No. 980, Ink/Toner Color Cyan, Printer Brand HP, Printer Series OfficeJet, Printer Model OfficeJet X555DN, OfficeJet X555xh, OfficeJet X585DN, OfficeJet X585f, OfficeJet X585z, Max. Page Yield 6,600, Color Cyan, Cartridge Condition New, Ink Cartridge, For Use With HP Officejet X555dn, X555xh, X585dn, X585f, X585z
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.