Shop HP

Multipurpose Paper, 8-1/2" x 11", PK500

  • Mfr # HEW112000

  • Zoro # G1142399


product price:Ā 
$
14.95
/pk of 500, $0.03/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sheet Size
8 1/2 x 11 in
Color
White
Brightness
96
Paper Weight
20 lb
Recycled Content
0 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HEW112000
Zoro #
G1142399
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 x 11 in
Paper Size Name
Roll
Sheet/Roll Size
8.5 x 11

Details

Item
Copy Paper
Color
White
Brightness
96
Paper Weight
20 lb
Recycled Content
0 %
Finish
Matte
Total Number of Sheets
500
Number of Reams per Case
10
Number of Cases on Pallet
40
For Use With
Copiers, Fax Machines, Inkjet Printers, Laser Printers
3 Hole Punch
No
CIE Whiteness
161
Weight
5 lbs
Paper/Media Color(s)
White
Brightness Rating (International)
110
Paper Basis Weight (lb)
20 lb Bond
Machine Compatibility
Copiers; Fax Machines; Inkjet Printers; Laser Printers
Paper Grade (gsm)
75 gsm
Brightness Rating (US)
96
Paper Grade
75 gsm
Color Family
White
Backing Type
No Backing

Description

Multipurpose Paper, Sheet Size 8-1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 96, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Fax Machines, Inkjet Printers, Laser Printers, Recycled Content 0 Percent, Package Quantity 500


  • Quality, variety and versatility to support a wide range of everyday color printing needs.
  • ColorLokĀ® technology gives you vivid colors, bolder blacks and the fastest drying times.
  • 100% Satisfaction Guaranteed.
  • Acid-free for archival quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.