
Toner Cartridge, Yellow, HEWCF402X
Mfr # CF402X
Zoro # G1148163
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
201X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M252, LaserJet Pro M277
Ink/Toner Color
Yellow
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CF402X
Zoro #
G1148163
UPC #
-
Country of Origin
Japan
Details
Market Indicator Cartridge No.
201X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M252, LaserJet Pro M277
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
2,300
Color
Yellow
For Use With
HP Color LaserJet Pro M252 Series, MFP M277 Series
Compatible OEM Model Number
HEWCF402X
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Yield Type
High
Supply Type
Toner
Compatible Printer Brand
HP
Page Yield - Yellow
2,300
Product Type
High Yield Toner Cartridge
Compatible Printer Series
LaserJet Pro
Market Indicator Cartridge Number
201X
Compatible Printer Model Number
LaserJet Pro M252, LaserJet Pro M277
Page Yield - Total
2,300
Compatibility
HP Color LaserJet Pro MFP M277dw Printer, HP Color LaserJet Pro M252dw Printer, HP Color LaserJet Pro M252 Printer, HP Color LaserJet Pro M252n Printer, HP Color LaserJet Pro M277 Printer
Print Technology
Laser
Description
Market Indicator Cartridge No. 201X, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M252, LaserJet Pro M277, Max. Page Yield 2,300, Color Yellow, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP Color LaserJet Pro M252 Series, MFP M277 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.