High Yield Toner Cartridge, Cyan

  • Mfr # CF401X

  • Zoro # G1148102


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
201X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M252, LaserJet Pro M277
Ink/Toner Color
Cyan
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF401X
Zoro #
G1148102
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
201X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M252, LaserJet Pro M277
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
2,300
Color
Cyan
Compatible OEM Model Number
HEWCF401X
For Use With
HP Color LaserJet Pro M252 Series, MFP M277 Series
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Yield Type
High
Supply Type
Toner
Compatible Printer Brand
HP
Compatible Printer Series
LaserJet Pro
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
201X
Compatible Printer Model Number
LaserJet Pro M252, LaserJet Pro M277
Page Yield - Cyan
2,300
Page Yield - Total
2,300
Print Technology
Laser
Compatibility
HP Color LaserJet Pro MFP M277dw Printer, HP Color LaserJet Pro M252dw Printer, HP Color LaserJet Pro M252 Printer, HP Color LaserJet Pro M252n Printer, HP Color LaserJet Pro M277 Printer

Description

Market Indicator Cartridge No. 201X, Ink/Toner Color Cyan, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M252, LaserJet Pro M277, Max. Page Yield 2,300, Color Cyan, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP Color LaserJet Pro M252 Series, MFP M277 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.