MicroSvr G11 6325P 1x32G N

  • Mfr # P86771-005
  • Zoro # G022702149
product price: 
$
4,853.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Power Supply
180 W
Memory Technology
DDR5 SDRAM
Hard Drive Interface
Serial ATA/600
Number of 3.5" Bays
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P86771-005
Zoro #
G022702149
UPC #
190017820309
Country of Origin
United States

Dimensions

Height
6.1"
Width
10.3"
Depth
9.8"

Details

Item
Server
Input Voltage
120V AC, 230V AC
Power Supply
180 W
Memory Technology
DDR5 SDRAM
Hard Drive Interface
Serial ATA/600
Number of 3.5" Bays
4
Signal Processing
Unregistered (Unbuffered)
Total Number of Memory Slots
4
Number of VGA Ports
1
Number of Power Supplies Installed
1
Total Hard Drive Capacity
4 TB
Number of Total Expansion Bays
4
Processor Type
Xeon
Number of LFF Bays
4
Package Contents
ProLiant MicroServer Gen11 Server 1 x 180W External Power Adapter
PCI Express Details
(1) PCIe 4.0 slots, (1) PCIe 5.0 slots
Number of Network (RJ-45) Ports
4
Number of Processors Installed
1
Total Number of USB Ports
6
Standard Memory
32 GB
Number of Hard Drives
1
Processor Speed
3.50 GHz
Plug/Connector Type
C5
Network (RJ-45)
Yes
Number of Occupied Memory Slots
1
Processor Core
Quad-core (4 Core)
Remote Management
Yes
Power Source
AC Adapter
Number of DisplayPorts
1
Maximum Memory Supported
128 GB
Total Number of Expansion Slots
2
Remote Management Controller
HPE iLO 6
Hard Drive RPM
7200
Controller Type
Serial ATA/600
Error Checking
ECC
DisplayPort
Yes
Hard Drive Configuration
1 x 4TB
Ethernet Technology
Gigabit Ethernet
Mount Type
Ultra Micro Tower
Cache
12 MB
Number of Processors Supported
1
Chipset Model
C262
Product Line
ProLiant
Security Features
UEFI Secure Boot and Secure Start support, Immutable Silicon Root of Trust, FIPS 140-2 validation, Common Criteria certification, Configurable for PCI DSS compliance, Ability to rollback firmware, Secure erase of NAND/User data, TPM (Trusted Platform Module) 2.0 Gen 11, Front bezel lock feature, standard, Padlock slot, standard, Kensington Lock slot, standard, Power cord clip, standard
Controller Model
Intel VROC

Description

***Smart Choice SKU***HPE ProLiant MicroServer Gen11 6325P 3.5GHz 4c 1P 1x32GB-U 4LFF-NHP 1x4TB HDD 1x180W PS NA Server. This comes with the following pre-installed options:1x P62171-B21,1x P54657-B21,1x P68408-B21,1x P64340-B21,1x 857302-001,1x P68410-B21,1x P69035-B21,1x P68412-B21,1x P59559-B21,1x P65454-B21,1x 801889-B21,1x P42105-B21,1x P65742-B21,1x P77160-B21,1x P68411-B21,1x P65082-B21,1x 122657-00A,1x P21992-B21,1x P71021-B21

Ratings & reviews