Hubbell

20A Duplex Receptacle 125VAC 5-20R WH


original price: $29.92
21% off
new price: $23.50
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Harsh and Heavy Use Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Display Size Standard Sized Product
Length 3.28 in
Width 1.65 in
Dimensions 3.28 in x 1.65 in x 1.19 in
Height 1.19 in
Wire Size #14 AWG to #10 AWG
Face Plate Width 1.7 in
Face Plate Height 2.7 in
Overall Depth 1.2 in
Minimum Wire Size 14 AWG
Mount Hole Center-to-Center Height 3.3 in
Maximum Wire Size 10 AWG

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Harsh and Heavy Use Industrial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
Outlet Type Duplex
HP 1 hp
Voltage 125VAC
Phase Single Phase
Color - Plugs and Receptacles White
Power Indicator No
Amps 20
Wiring Method - Plugs and Receptacles Back and Side
NEMA Configuration 5-20
Corrosion Resistant No
Number of Poles 2
Weather Resistant - Plugs and Receptacles No
Number of Wires 3
Material Nylon
Amps - Plugs and Receptacles 20
Wiring Method Back, Side
Item Traditional Duplex
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Weather Resistant No
Sub-Category Duplex Receptacles
Mounting Type Flush
Number of Gangs 1
Color Blanc
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Current Rating 20 A
Number Of Wires 3-Wire
Series Extra Heavy Duty
Application Extra Heavy Duty Specification Grade
Mounting Hardware Material Screw Mounting
Type Standard Duplex
Number Of Poles 2-Pole
Carton Quantity 10
Nema Rating 5-20R
Wattage 2500 W
Voltage Rating 125 VAC
Weight 0.25 lb
Style Finder Groove Face
Environmental Rating Indoor Dry Unless Protected By Additional Means
Connectivity Back and Side Wired Screw Terminals
UPC 783585000000
Maximum Horsepower 1
Amperage 20 A
Dielectric Strength Withstands 2,000V minimum
Brand Hubbell Wiring Device-Kellems
GFCI No
AFCI No
Includes Mounting Hardware Yes
Maximum Operating Temperature 167 Degrees F
Wire Connection Type Screw Terminals
NEMA Enclosure Rating 1
Flange Type Non-Flanged
Number of Poles & Wires 2 Pole / 3 Wire
Mount Type Flush
Additional Electrical Protection Standard Protection
Minimum Operating Temperature -40 Degrees F
Grade Federal Specification
UL 94 Flammability Rating V-0, V-2
Receptacle Type Duplex
Contact Material Nickel-Plated Brass
Housing Material Nylon (Face)
Key Resistance Properties Standard Resistance
Shrouded No
Market Industrial
Wire Connection Types Screw Terminals
Surge Protection No
Polarized Yes
Housing Color White
Includes Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
NEMA Receptacle Configuration 5-20R
Connection Orientation Straight
Horsepower Rating 1 hp
Cover Type No Cover
For Location Indoor
Grounding Grounded
Rating 20A, 125V
Standard NEMA
Horsepower 1
Mounting Screw Material Steel-Zinc Plated
Certification -UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Face Style Finder Groove
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Flammability Top: UL 94V-2, Base: UL 94V-0, UL 94 V2 or better
Terminal Accommodation #14-#10 AWG copper stranded or solid conductor only
Current Interrupting Certified for current interrupting at full rated current
NEMA No. 5-20R
Device Color White
Auto Ground Clip Material Stainless Steel
Receptacle Style Duplex
Face Shape Traditional
Receptacle Grade Extra Heavy Duty Spec Grade
Base Material Reinforced PET
Mounting Strap Material .050" (1.3) Brass
Power Contacts Material .037" (.9) Brass
Other Available Colors Brown, Black, Gray, Ivory, Red, White
Terminal Screw Material #10-32 Silicon Bronze (Ni plate if neutral)
Poles and Wires 2 Pole, 3-Wire Grounding
Dielectric Voltage Withstands 2,000V minimum
Ground Screw Material #10-32 Silicon Bronze (Green)
Top Material Nylon
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Amperage Rating 20 A
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Item Type Traditional Duplex
Industry Standard(s) Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware Screw Mounting
OEM Brand Name Hubbell Wiring Device-Kellems
Current / Amperage Rating 20 A
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum 1
Voltage Rating Description 125 V

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.