Hubbell

20A Duplex Receptacle 125VAC 5-20R BN


product price: $2.14
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Commercial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Mount Hole Center-to-Center Height 3.3 in
Minimum Wire Size 12 AWG
Overall Depth 3.3 in
Face Plate Width 1.3 in
Maximum Wire Size 10 AWG
Face Plate Height 2.7 in
Length 1.32 in
Dimensions 1.32 in x 0.83 in x 3.28 in
Display Size Standard Sized Product
Wire Size #12 AWG to #10 AWG
Height 3.28 in
Width 0.83 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Commercial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
Mounting Type Flush
Wiring Method - Plugs and Receptacles Side
Item Receptacle
Number of Wires 3
Phase Single
HP 1 hp
Color Brown
Description Smooth
Wiring Method Side
Amps 20
Weather Resistant No
Outlet Type Duplex
Color - Plugs and Receptacles Brown
Corrosion Resistant No
Number of Gangs 1
Voltage 125VAC
NEMA Configuration 5-20
Number of Poles 2
Sub-Category Duplex Receptacles
Material Nylon
Amps - Plugs and Receptacles 20
Power Indicator No
Weather Resistant - Plugs and Receptacles No
Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Type Duplex
Flange Type Non-Flanged
Mount Type Flush
Includes Mounting Hardware Yes
Number of Poles & Wires 2 Pole / 3 Wire
Cover Type No Cover
Additional Electrical Protection Standard Protection
Voltage Rating 125V AC
Maximum Operating Temperature 167 Degrees F
Housing Material Nylon
Grounding Grounded
Receptacle Type Duplex
GFCI No
Market Commercial
Includes Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Polarized Yes
Shrouded No
Contact Material Brass
Housing Color Brown
Wire Connection Types Screw Terminals
NEMA Enclosure Rating 1
UL 94 Flammability Rating V-2
Horsepower Rating 1 hp
Wire Connection Type Screw Terminals
Grade Federal Specification
Connection Orientation Straight
Key Resistance Properties Standard Resistance
For Location Indoor
Primary Resistance Properties 20 A
NEMA Receptacle Configuration 5-20R
AFCI No
Surge Protection No
Current Rating 20 A
Minimum Operating Temperature -40 Degrees F
Terminal Accommodation #12-#10 AWG copper stranded or solid conductor only
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Face Style Smooth Face
Terminal Screw Material #8-32 Brass, Multiple Drive
Horsepower 1
Power Contacts Material .031" (.8) Phosphor Bronze
Top Material Nylon
Dielectric Voltage Withstands 2,000V minimum
Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Mounting Screw Material Steel-Zinc Plated
Flammability UL 94 V2.
Ground Screw Material #8-32 Brass, Multiple Drive (Green)
Other Available Colors Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond
Current Interrupting Certified for current interrupting at full rated current
Certification UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Receptacle Style Duplex
Rating 20A, 125V
Auto Ground Clip Material .032" (.8) Steel Wire
Face Shape Traditional
NEMA No. 5-20R
Base Material Nylon
Receptacle Grade Commercial Series Specification Grade
Standard NEMA
Amperage 20A
Device Color Brown
Poles and Wires 2 Pole, 3-Wire Grounding
Mounting Strap Material .040" (1) Steel (Galvanized)
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Item Type Traditional Duplex
Application Commercial Specification Grade
Nema Rating 5-20R
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Current / Amperage Rating 20 A
Wattage 2500 W
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Horsepower - Maximum 1
Dielectric Strength Withstands 2,000V minimum
Voltage Rating Description 125 V
Amperage Rating 20 A
Series Commercial Specification Grade
Industry Standard(s) Certified to CSA, C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Connectivity Side Wired
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware Screw Mounting
OEM Brand Name Hubbell Wiring Device-Kellems
Style Smooth Face

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.